Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRIPRESS® PPSU mini starter set 174 pcs

PRIPRESS PPSU starter set mini 174 pieces
PRIPRESS® PPSU STARTER-SET MINI

Art.-no. 0988005005

EAN 4062856522408

-,--
price per selected packing unit
| Individual prices for customers after login
PRIPRESS® PPSU mini starter set 174 pcs

Art.-no. 0988005005

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The PRIPRESS® radial press system is characterised by particularly quick and easy installation
  • Quick and easy installation

  • No deburring or calibration required

  • Tested and approved by the German and Austrian Associations for Gas and Water
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Drinking water and heating installations

Instructions

Simply cut the pipe to length, insert it into the connector, check it and press it - and done.

Product weight (per item)

1.000 g

PRIPRESS® PPSU mini starter set 174 pcs including:
200 x
PRIPRESS® composite pipe

COMPOPIP-PRIPRESS-16X2-BNDL-200

Description: The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 200 x
100 x
PRIPRESS® composite pipe

COMPOPIP-PRIPRESS-20X2-BNDL-100

Description: The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 100 x
10 x
PRIPRESS® PPSU connector

CON-PRIPRESS-PPSU-16

Description:
Connection, tube diameter: 16 mm
For connecting PRIPRESS® composite pipe
Quantity: 10 x
10 x
PRIPRESS® PPSU reducing connector

REDRCON-PRIPRESS-PPSU-20-16

Description:
Connection, tube diameter: 20 mm
For connecting PRIPRESS® composite pipe
Quantity: 10 x
10 x
PRIPRESS® PPSU connector

CON-PRIPRESS-PPSU-20

Description:
Connection, tube diameter: 20 mm
For connecting PRIPRESS® composite pipe
Quantity: 10 x
10 x
PRIPRESS® transition with male thread

ADAPTFITT-PRIPRESS-16-MAL-1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® transition with male thread

ADAPTFITT-PRIPRESS-20-MAL-3/4IN

Description:
Connection thread: 3/4 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® transition With female thread

ADAPTFITT-PRIPRESS-16R-FEM-1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® transition With female thread

ADAPTFITT-PRIPRESS-20R-FEM-3/4IN

Description:
Connection thread: 3/4 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS ® wall bracket

WLBRKT-PRIPRESS-SHORT-IT-16-RP1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® T-piece PPSU

PCE-T-PRIPRESS-PPSU-16

Description:
Connection, tube diameter: 16 mm
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® T-piece PPSU

PCE-T-PRIPRESS-PPSU-20-16-16

Description:
Connection, tube diameter: 20 mm
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® T-piece PPSU

PCE-T-PRIPRESS-PPSU-20-16-20

Description:
Connection, tube diameter: 20 mm
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® T-piece PPSU

PCE-T-PRIPRESS-PPSU-20-20-16

Description:
Connection, tube diameter: 20 mm
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® T-piece PPSU

PCE-T-PRIPRESS-PPSU-20

Description:
Connection, tube diameter: 20 mm
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® 90° corner connector

CRNCON-PRIPRESS-PPSU-90DGR-16-2

Description:
Connection, tube diameter: 16 mm
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS ® angled transition with male thread

ADAPTFITT-90°-PRIPRESS-MAL-16-1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® 90° corner connector

CRNCON-PRIPRESS-PPSU-90DGR-20-2

Description:
Connection, tube diameter: 20 mm
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS ® angled transition with male thread

ADAPTFITT-90°-PRIPRESS-MAL-20-3/4IN

Description:
Connection thread: 3/4 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
1 x
PRIPRESS ® mini radial clamping jaw with TH contour

CLMPJAW-MINI-PRIPRESS-TH-16

Quantity: 1 x
1 x
PRIPRESS ® mini radial clamping jaw with TH contour

CLMPJAW-MINI-PRIPRESS-TH-20

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information