PRIPRESS® Connecting bend L
Connecting bend PRIPRESS
CONBND-PRIPRESS-L-16-15-300
Art.-no. 0878012110
EAN 4044448031413
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting radiators from the floor with PRIPRESS® composite pipe 16 mm
- Suitable for compressed-air systems up to 15 bar
Datasheets(X)
Heating installation for valve radiators in conjunction with soft-sealing screwed connection and straight type radiator valve.
Connection, tube diameter | 16 mm |
Material | Brass/copper |