PRIPRESS® Blind plug
Blind plug PRIPRESS
BLIPLG-PRIPRESS-26
Art.-no. 0878043170
EAN 4099618121692
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
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
- Quick and easy installation
- No deburring or calibration required, resulting in up to 30 % shorter installation times
- Optimum safety during installation
- Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state
- Can be processed with conventional press tools (with TH press contours)
- DVGW/ÖVGW tested and approved
- Suitable for compressed-air systems up to 15 bar
Product information
Datasheets(X)
Application area
Drinking water and heating installations
Connection, tube diameter | 26 mm |
Material | Brass CW725R |