PRINETO tool case KSZ+MAZ HD 16-25
PRINETO tool case KSZ+MAZ HD 16-25
INSTALCASE-PRINETO-BTLEVRSLIDPLRS-8PCS
Art.-no. 0878800530
EAN 4057708226795
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For use with the PRINETO pipe system
- Manual expander and sliding sleeve pliers
- For expanding pipes and pushing on sliding sleeves 16-25
- Including pipe shears up to 32 and robust plastic carrying case
Product information
Datasheets(X)
Length | 325 mm |
Width | 195 mm |
Height | 69 mm |
Colour | Red |
Number of pieces in assortment/set | 10 PCS |