PRINETO thermometer for heat circuit distributor
PRINETO thermometer for heating circuit manifold
THERMOM-PRINETO-(0-60DGR)
Art.-no. 0878386036
EAN 4057708226139
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Dial thermometer for connection to a heating manifold
- Measuring range 0-60 °C
- Fastening with tensioning spring
Datasheets(X)
Diameter | 63 mm |
Min. temperature conditions | 0 °C |
Max. temperature conditions | 60 °C |
Material | Stainless steel |
Surface | Stainless steel FINISH |