PRINETO Vario 230 V socket rail
PRINETO socket rail Vario
TRMLBLOCK-PRINETO-VARIO-230V
Art.-no. 0878386093
EAN 4099618588075
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With toggle switch for variable assignment of the actuators to a room temperature controller
- With integrated pump logic and connection option for a humidity sensor and switching between heating and cooling
Datasheets(X)
Height | 90 mm |
Length | 326.5 mm |
Width | 50 mm |
Power input | 50 VA |
Max. current consumption | 2 A |
Nominal voltage | 230 V/AC |
IP protection class | IP 20 |
Number of pieces | 1 PCS |