PRINETO tacker needle with double hook
PRINETO staple with double hook
TACKNEED-PRINETO-W.DPHOK-VKLEB-42MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For securely fixing embedded heating pipes 14-17 to the PRINETO system roll or PRINETO grid film in accordance with DIN 1264-2
- Welded staple magazine
- Inner diameter: 20 mm, staple head width: 6 mm
- For application with the PRINETO tacker
Datasheets(X)
Height | 42 mm |
Internal diameter | 20 mm |
Material | Polypropylene copolymer |
Colour | Black |
Product weight (per item) | 2.000 g |