PRINETO system roll with grid film
PRINETO system roll with grid film
PRINETO SYSTEMROLLE MIT RASTERFOLIE EPS
Art.-no. 0878386225
EAN 4044448018124
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Membrane roll for interior insulation below screed with soundproofing requirements
- Laminated for stapling and preventing the ingress of screed moisture in accordance with DIN 18560
- Grid print 5/10 cm
- 30 mm edge overlap, with self-adhesive strip
- Made from expanded polystyrene
- Thermal conductivity 0.045 W/mK
- Live load on the screed: 4 kN/m²
- Compressibility: 2 mm
Datasheets(X)
Panel heating system accessories
Length | 10000 mm |
Width | 1000 mm |
Thickness | 30 mm |
Max. temperature conditions | 85 °C |
Material | EPS - Expanded polystyrene |
Product weight (per item) | 500.000 g |