PRINETO studded panel
PRINETO knobbed panel
PRINETO-KNOBDPAN-(14-17)-EPS-30MM-6,72QM
Art.-no. 0878386086
EAN 4099618588068
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Castellated floor panel for interior insulation below screed in accordance with DIN EN 13163 and DIN 4108-10
- With foam-filled knobs made from rigid film for tool-free installation of heating pipe for embedded system 14-17, HD pipe 14 and 16 and HD heating pipe for embedded system 16 x 2.0
- Simple and screed-tight panel connection using overlapping knobs on the sides
Total construction height is made up of insulation thickness and castellated floor panel height
0878386086
- For 50 m² -> 8 PU = 53.76 m²
- For 100 m² -> 15 PU = 100.80 m²
- For 150 m² -> 23 PU = 154.56 m²
- For 200 m² -> 30 PU = 201.60 m²
0878386085
- For 50 m² -> 5 PU = 56.00 m²
- For 100 m² -> 9 PU = 100.80 m²
- For 150 m² -> 14 PU = 156.80 m²
- For 200 m² -> 18 PU = 201.60 m²
Datasheets(X)
Height | 50 mm |
Length | 1450 mm |
Width | 850 mm |
Number of pieces | 6 PCS |
Material | EPS - Expanded polystyrene |
Product weight (per item) | 1.690 kg |