PRINETO studded film
PRINETO knobbed foil
STUDFLM-PRINETO-WO.INSULATION
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Castellated floor film with impact-resistant knobs made from rigid film for tool-free installation of HD pipe 14-16 and HD heating pipe 16 x 2.0
- For preventing the ingress of screed moisture in accordance with DIN 18560
- Simple and screed-tight panel connection using overlapping knobs on the sides
- Laying spacing 5 cm, diagonal 7 cm
Product information
Datasheets(X)
Height | 20 mm |
Length | 1450 mm |
Width | 850 mm |
Number of pieces | 10 PCS |
Material | PS - Polystyrene |
Colour | Black |
Product weight (per item) | 35.000 g |