PRINETO studded film
PRINETO knobbed foil
STUDFLM-PRINETO-SA-WO.INSULATION
Art.-no. 0878386087
EAN 4038898249504
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Castellated floor film with impact-resistant knobs made from rigid film for tool-free installation of HD pipe 14-16 and HD heating pipe 16 x 2.0
- For preventing the ingress of screed moisture in accordance with DIN 18560
- Simple and screed-tight panel connection using overlapping knobs on the sides
- Laying spacing 5 cm, diagonal 7 cm
Datasheets(X)
Height | 19 mm |
Length | 1025 mm |
Width | 1025 mm |
Number of pieces | 10 PCS |
Material | PS - Polystyrene |
Colour | Black |
Product weight (per item) | 3000.000 g |