PRINETO staple needle
PRINETO staple needle
TACKNEED-PRINETO-W.DPHOK-60MM-20X2,0
Art.-no. 0878386057
EAN 4099618608230
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For secure fixing of the 20 x 2.0 mm heating pipes for embedded systems on membrane roll or grid film
Datasheets(X)
Interior height | 54 mm |
Internal width | 20 mm |
Height | 60 mm |
Width | 6 mm |
Suitable for max. pipe external diameter | 20 mm |
Material | PP - Polypropylene |
Colour | Black |
Product weight (per item) | 2 g |