Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRINETO sliding sleeve for PE-X

PRINETO sliding sleeve for PE-X pipe
FITT-PRINETO-SLIDINGSLEEVE-F.(PE-X)-D32

Art.-no. 0878530410

EAN 4099618587740

-,--
price per selected packing unit
| Individual prices for customers after login
PRINETO sliding sleeve for PE-X

Art.-no. 0878530410

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For PRINETO flexible pipes, heating
  • For creating a sliding sleeve connection with PRINETO PE-X pipe

  • Can be slid on from either side
Notice

The slider can be mounted on both sides of the pipe (two-way slider)



Install the slider on the pipe before extending the pipe ends

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection, tube diameter

32 mm

Surface

Plain

Material

Brass

Colour

Brass coloured

Length (i)

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information