PRINETO sliding sleeve for PE-X
PRINETO sliding sleeve for PE-X pipe
FITT-PRINETO-SLIDINGSLEEVE-F.(PE-X)-D16
Art.-no. 0878530110
EAN 4099618587764
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For creating a sliding sleeve connection with PRINETO PE-X pipe
- Can be slid on from either side
The slider can be mounted on both sides of the pipe (two-way slider)
Install the slider on the pipe before extending the pipe ends
Datasheets(X)
Connection, tube diameter | 16 mm |
Surface | Plain |
Material | Brass |
Colour | Brass coloured |
Length (i) | 15 mm |