PRINETO sliding sleeve HD
PRINETO sliding sleeve for HD pipe
FITT-PRINETO-SLIDINGSLEEVE-F(HD PIP)-D16
Art.-no. 0878539110
EAN 4099618588228
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For creating a sliding sleeve connection with PRINETO HD pipe
- Can be slid on from either side
The slider can be mounted on both sides of the pipe (two-way slider)
Install the slider on the pipe before extending the pipe ends
Datasheets(X)
For sizes 40 to 63, we recommend using silicone grease to make it easier to slide the slider over the pipe
Connection, tube diameter | 16 mm |
Surface | Nickel plated |
Material | Brass |
Colour | Nickel coloured |
Length (i) | 15 mm |
Product weight (per item) | 14.000 g |