Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRINETO sliding sleeve HD

PRINETO sliding sleeve for HD pipe
FITT-PRINETO-PUSHINGSOLID-STABIL-32

Art.-no. 0878539400

EAN 4044448002130

-,--
price per selected packing unit
| Individual prices for customers after login
PRINETO sliding sleeve HD

Art.-no. 0878539400

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For PRINETO HD pipes
  • For creating a sliding sleeve connection with PRINETO HD pipe

  • Can be slid on from either side
Notice

The slider can be mounted on both sides of the pipe (two-way slider)



Install the slider on the pipe before extending the pipe ends

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

For sizes 40 to 63, we recommend using silicone grease to make it easier to slide the slider over the pipe

Connection, tube diameter

32 mm

Surface

Nickel plated

Material

Brass

Colour

Nickel coloured

Length (i)

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information