Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRINETO sliding jaw

PRINETO HD sliding jaw fitting
TL-PRINETO-SLIDEFLANGE-WHITE-16

Art.-no. 0878800223
EAN 4044448005742
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
  • For establishing the sliding sleeve connection with panel heating and HD pipes

  • Tool for sliding sleeve end
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe diameter

16 mm

Suitable for plastic pipes (Prineto)

DN.. 12..

Material

Steel

Colour

Silver coloured

Surface

Zinc plated

Product weight (per item)

108 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO AS cordless combi tool

COMBISLIDTL-CORDL-PRINETO-AS

For processing PRINETO pipes up to 40 mm in diameter
x 1 pcs
PRINETO AKSZ expanding pliers

PRINETO AKSZ LI-ION EINZELN, LOSE

x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-BRS-16

For the screw connection side
x 1 pcs
PRINETO jaw head A

TL-PRINETO-ATTACHMENT-(A16-63)
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO AKA and AKSZ expander tool set

PRINETO MONTAGEKOFFER AKA-AKSZ LI-ION

x 1 pcs
PRINETO AKSZ expanding pliers

PRINETO AKSZ LI-ION EINZELN, LOSE

x 1 pcs
Manual pliers, MSZ jaw PRINETO®

TL-PRINETO-SLIDEPLIERS-MANUELL-MSZ

x 1 pcs
KSZ manual pliers PRINETO®

TL-PRINETO-BENTLEVERSLIDINGPLIERS-KSZ

x 1 pcs
PRINETO jaw head A

TL-PRINETO-ATTACHMENT-(A16-63)

x 1 pcs
PRINETO AS cordless combi tool

COMBISLIDTL-CORDL-PRINETO-AS

For processing PRINETO pipes up to 40 mm in diameter