PRINETO shut-off corner valve for skirting board
PRINETO shut-off corner valve for skirting board
SHTOFFANGLVLVE-PRINETO-F.SKIRTINGBOARD
Art.-no. 0878386052
EAN 4057708226214
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- To be used in combination with angle fitting and soft-sealing fittings 15, no valve block required
- With connection pipes 15 x 1 mm
Datasheets(X)
Panel heating system fitting
Connection, tube diameter | 15 mm |
Connection, tube diameter 2 | 15 mm |
Length | 120 mm |
Distance between connection and connection | 140 mm |
Material | Copper |
Surface | Chrome / A2 appearance |
Colour | Chrome coloured |