PRINETO self-adhesive tacker film
PRINETO grid foil for staples self-adhesive
GRIDFOIL-PRINETO-0,2MM-55SM
Art.-no. 0878386041
EAN 4057708226177
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Grid film in accordance with DIN 18560 for sealing the heat insulation and footfall noise insulation against screed moisture and for stapling
- Grid print 5/10 cm
- Underside coated with solvent-free special adhesive
- Track width 55 cm, track length 100 m, net heating surface 50 m², film thickness: 0.2 mm
Product information
Datasheets(X)
Height | 0.2 mm |
Length | 100 m |
Width | 55 cm |
Material | PE - Polyethylene |
Colour | White, Red |