PRINETO room temperature controller
PRINETO wireless transmitter room thermostat
WRELTRANSMITR-PRINETO- ROOMTHERMOSTAT
Art.-no. 0878386204
EAN 4044448014041
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For automatic wireless regulation of the room temperature in accordance with German Building Energy GEG
- No cable connection required between the room temperature controller and heat circuit manifold
- Can only be used in combination with wireless receivers
- Manual switch-over between heating and cooling
- With LED heating display and operating mode switch
- Surface installation or directly to flush-mounted socket (screw distance 60 mm)
Datasheets(X)
Height | 74 mm |
Width | 74 mm |
Depth | 28 mm |
Min. working temperature | 5 °C |
Max. working temperature | 30 °C |
Nominal voltage | 3 V/DC |
Number of rechargeable batteries/batteries | 2 PCS |
IP protection class | IP 30 |
Colour | Pure white RAL 9010 |