PRINETO retaining plate for wall ducts
PRINETO retaining plate for wall ducts
PRINETO HALTEPLATTE FÜR MAUERDURCHFÜHRUN
Art.-no. 0878650018
EAN 4044448012191
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For fitting wall ducts with a larger contact surface (e.g. on brick masonry)
- With M5 female thread and two matching screws for screwing on the wall ducts without nuts
- Mount the retaining plate with either 5 mm or 8 mm screws (not included in scope of delivery)
Product information
Datasheets(X)
Length | 120 mm |
Height | 2 mm |
Width | 40 mm |
Thickness | 2 mm |
Material | Sheet steel |