PRINETO reducing coupling with sleeve
PRINETO reducing coupling with sleeve
REDCUPL-PRINETO-W.SLEV-16X2.0
Art.-no. 0878340549
EAN 4099618586286
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting PRINETO embedded heating pipes
- Including two sliding sleeves
Datasheets(X)
Connection, tube diameter | 17 mm |
Connection, tube diameter 2 | 16 mm |
Surface | Plain |
Material | Brass |
Distance between connection and connection (z) | 12 mm |
Colour | Brass coloured |
Length (i) | 40 mm |
Product weight (per item) | 57.000 g |