PRINETO reducing coupling
PRINETO reducing coupling
REDRCUPL-PRINETO-(40-32)
Art.-no. 0878640540
EAN 4044448002628
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting PRINETO pipes
* Non-tin-plated surface for art. 0878640190
Datasheets(X)
Connection, tube diameter | 40 mm |
Connection, tube diameter 2 | 32 mm |
Surface | Tin plated |
Material | Brass CW617N |
Distance between connection and connection (z) | 23 mm |
Colour | Pewter |
Length (i) | 80 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!