Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRINETO rectangular pre-insulated HD pipe

PRINETO HD pipe rectangular pre-insulated
PRINETO STABIL-ROHR 16, QUADRATISCH VORG

Art.-no. 0878528101

EAN 4044448022121

-,--
price per selected packing unit
| Individual prices for customers after login
PRINETO rectangular pre-insulated HD pipe

Art.-no. 0878528101

-,--
price per selected packing unit
Quantity
PU
x 25 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Multi-layer composite pipe, suitable for heating and drinking water applications
  • Rectangularly pre-insulated in accordance with German Building Energy Act (GEG) annex 8

  • Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin

  • Laser butt-welded with aluminium layer and PE top layer

  • Oxygen-tight in accordance with DIN 4726

  • Application classes 4 and 5 in accordance with EN ISO 21003-1

  • Connection with silver-coloured sliding sleeve
Notice
  • Rectangular extruded closed-cell polyethylene soft foam with robust and tear-resistant PE outer skin, completely free of HCFCs and HFCs in accordance with the climate alliance, halogen-free.

  • 0878318443 Connection with brass sliding sleeve
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of roll

25 m

Diameter

16 mm

Length

25 m

Wall thickness (s)

2.8 mm

Width

37 mm

Insulating-material thickness

9 mm

Internal diameter

11.4 mm

Outer diameter (d)

17 mm

Material

Polymerised polyethylene

Heat conductance λ

0.35 W/(m*K)

Tensile strength

23 N/mm²

Colour

White, Red

Breaking elongation

400 %

Impact strength at -20°C

No breakage

E module

600 N/mm²

Operating pressure

10 bar

Density

0.94 g/cm³

Content per rm

0.11 l

Building material class

B2 - Normally inflammable

Roughness inner pipe

0.007 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO sliding sleeve HD

FITT-PRINETO-PUSHINGSOLID-STABIL-16

For PRINETO HD pipes
x 100 pcs
PRINETO sliding sleeve HD

FITT-PRINETO-SLIDINGSLEEVE-F(HD PIP)-D16

For PRINETO HD pipes
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information