Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Knobbed foil 12 for thin-layer system, self-adhesive

PRINETO notched foil for thin film
STUDFLM-PRINETO-12-THINNWL-SA-9,6QM

Art.-no. 0878386229

EAN 4099618588129

-,--
price per selected packing unit
| Individual prices for customers after login
Knobbed foil 12 for thin-layer system, self-adhesive

Art.-no. 0878386229

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For thin-bed underfloor heating systems

  • With impact-resistant knobs made from non-deformable foil for tool-free pipe fixing of PRINETO heating pipe for embedded system 12

  • Perforated for better connection of screed and base material

  • Simple board connection due to knob overlap at the side

  • Laying spacing in 5 cm grid (7 cm diagonal grid), self-adhesive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

16 mm

Length

1050 mm

Width

625 mm

Number of pieces

16 PCS

Material

PS - Polystyrene

Colour

Black

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO PE-HDS ÖKO-FLEX panel heating pipe

PANHTNGPIP-ECO-FLEX-(PE-HDS)-12MM-L120M

x 120 m
PRINETO PE-HDS ÖKO-FLEX panel heating pipe

PANHTNGPIP-ECO-FLEX-(PE-HDS)-12MM-L480M

x 480 m
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information