PRINETO® locking washer
PRINETO locking washer
FITT-PRINETO-ANTITWISTDEVICE-WLTHRG-FLG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For ensuring all wall ducts remain in place on the rear side of the wall without rotating
- Prevents the transmission of torsion to the sliding sleeve connection, e.g. when screwing in fittings
Datasheets(X)
Length (i) | 64 mm |
Depth | 6 mm |
Material | Steel |
Surface | Plain |
Colour | Zinc yellow, similar to RAL 1018 |
Product weight (per item) | 30.000 g |