PRINETO hook-and-loop system roll with grid film
PRINETO hook-and-loop system roll with grid film
ROLL-PRINETO-KLETT-W100CM-L10M
Art.-no. 0878386291
EAN 4099618588044
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Membrane roll for interior insulation below screed with soundproofing requirements
- Laminated with loop fabric for routing the hook tape pipes and to prevent the ingress of screed moisture in accordance with DIN 18560
- Grid print 5/10 cm
- 30 mm edge overlap, with self-adhesive strip
- Made from expanded polystyrene
- 30 mm thick
- Thermal conductivity 0.040 W/mK
- Live load on the screed: 5 kN/m²
- Compressibility: 2 mm
Product information
Datasheets(X)
Length | 10 m |
Width | 100 cm |
Thickness | 30 mm |
Number of pieces | 1 PCS |
Material | EPS - Expanded polystyrene |