PRINETO hook-and-loop butt joint tape
PRINETO hook-and-loop butt joint tape
BUTTJNTTPE-HOKLP-25M
Art.-no. 0878386296
EAN 4099618588754
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hook-and-loop tape for connecting PRINETO hook-and-loop system rolls to cut edges and butt joints without film overlap
- Fleece underside (back to back)
Datasheets(X)
Length | 100 m |
Width | 50 mm |
Thickness | 1.25 mm |
Number of pieces | 1 PCS |
Material | Polypropylene - PP / polyamide - PA |
Product weight (per item) | 1050.000 g |