PRINETO holder
PRINETO adjustable support
SPRT-F.PRINETO-ADJ-(80-400MM)
Art.-no. 0878680060
EAN 4044448004660
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For fastening wall brackets in different positions (can be rotated by 45 degrees) and with different spacings
- With U-part with threaded rod M8 x 100 for fastening drain pipe clamps (on-site)
- Can be extended for additional wall brackets by retrofitting holder Z-parts
- Length: 460 mm Width: 30 mm Thickness: 3 mm
Datasheets(X)
![]() | |
Length | 460 mm |
Diameter of hole | 5 mm |
Hole distance | 40 mm |
Thickness | 3 mm |
Diameter of hole 2 | 8 mm |
Hole distance (horizontal) | 44 mm |
Min. hole distance | 80 mm |
Max. hole distance | 400 mm |
Step depth | 30 mm |
Material | Steel |
Surface | Zinc plated |
