PRINETO heating/cooling socket rail 230 V
PRINETO socket rail heating and cooling
TRMLBLOCK-PRINETO-HEATING/COOLING-230V
Art.-no. 0878386150
EAN 4044448011682
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For wiring up to six room temperature controllers for heating/cooling with up to 12 thermoelectric actuators 230 V
- Six control zones, each with two terminals for actuators
- Heating/cooling switchover via external mains signal
- With terminal for hygrostats
- Incl. 1.4 m, two-wire connection cable with plug
Datasheets(X)
Height | 90 mm |
Length | 310 mm |
Width | 65 mm |
Cable length | 1 m |
Max. current consumption | 4 A |
Nominal voltage | 230 V/AC |
IP protection class | IP 40 |
Number of pieces | 1 PCS |