PRINETO fixing rail
PRINETO fixing rail
FIXNGRL-PRINETO-SA-17
Art.-no. 0878386074
EAN 4057708226283
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For tool-free mounting of embedded heating or HD pipes 14
- For pipe laying spacing of 50 mm in grids
- Self-adhesive underside for mounting on membrane rolls or grid film
- With holes for additional fastening, sections can be linked together
Datasheets(X)
Height | 20 mm |
Length | 1000 mm |
Width | 40 mm |
Suitable for min. pipe external diameter | 16 mm |
Suitable for max. pipe external diameter | 17 mm |
Material | PP - Polypropylene |
Product weight (per item) | 11.200 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!