PRINETO digital room temperature controller Surface installation 230 V
PRINETO room temperature controller digital
RMTEMPCTRLR-PRINETO-SM-230V-DIGITAL
Art.-no. 0878386097
EAN 4099618588099
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for simple and efficient control of the temperature of each room
- For automatic regulation of the temperature of each room
- Simple individual room control is possible with directly connected actuators
- In conjunction with the PRINETO socket rail, a perfectly coordinated overall system for surface temperature control can be achieved
- Attractive appearance with black design plate
Datasheets(X)
Min./max. frequency | 50 / 60 Hz |
Height | 31 mm |
Length | 86 mm |
Width | 86 mm |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Min. temperature conditions | 5 °C |
Max. temperature conditions | 30 °C |
Nominal voltage | 203 V/AC |
IP protection class | IP 20 |
Number of pieces | 1 PCS |
Product weight (per item) | 109.000 g |