PRINETO cover set for recessed controller
PRINETO cover set for flush-mounted controller
COV-SET-PRINETO-(UP-REGULATOR)-55X55MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cover set for flush-mounted room temperature controller 55 x 55 mm
- Suitable for use with art. no. 0878386236
Datasheets(X)
Height | 55 mm |
Width | 55 mm |
Min. temperature conditions | 5 °C |
Max. temperature conditions | 30 °C |
Colour | Pure white |
Product weight (per item) | 13.000 g |