PRINETO coupling with sleeve
PRINETO coupling with sleeve
CUPL-PRINETO-W.SLEV-14
Art.-no. 0878640009
EAN 4099618586323
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting PRINETO embedded heating pipes
- Including two sliding sleeves
Datasheets(X)
Connection, tube diameter | 14 mm |
Connection, tube diameter 2 | 14 mm |
Surface | Plain |
Material | Brass |
Distance between connection and connection (z) | 12 mm |
Colour | Brass coloured |
Length (i) | 38 mm |