PRINETO cordless pressing machine
PRINETO cordl. press. machine 15-108 IVT ACO203XL
PRESMA-CORDL-ACO203XL-(15-108)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pressing machine for processing stainless steel pressing systems
- For attaching press jaws and press slings with intermediate jaws
- Data transfer via Bluetooth technology
- Status indication via LED display
- In a robust plastic transport case with 2x 18 V/3 Ah rechargeable batteries and the corresponding charger
Datasheets(X)
Radial pressing systems, plumbing and heating installations, stainless steel pipe systems
Thrust force | 32 kN |
Nominal voltage | 18 V |
Rechargeable battery/battery capacity | 3 Ah |
Weight of machine with rechargeable battery | 4500 g |
W-Connect capable | No |
Weight of supporting underlay | 538 g |
Rechargeable battery/battery permanently installed | No |
Product weight (per item) | 3.800 kg |
Type of rechargeable battery/battery | Li-lon |
Weight of rechargeable battery/battery | 700 g |
Number of rechargeable batteries/batteries | 2 PCS |
Weight of outer packaging | 800 g |
RoHS-compliant | Yes |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!