Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRINETO cordless combi tool set

PRINETO cordless combi tool 16-32 IVT
COMBITL-CORDL-PRINETO-SET-16/32

Art.-no. 0878800071

EAN 4044448032670

-,--
price per selected packing unit
| Individual prices for customers after login
PRINETO cordless combi tool set

Art.-no. 0878800071

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • PRINETO AS cordless combi tool

  • Complete set 16-32 stable in robust plastic transport case

  • For expanding pipes and pushing on sliding sleeves

  • With mini USB interface and LED display for quick information on the machine status, incl. 2x BAT6 18 V/2 Ah Li-ion rechargeable batteries
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Plumbing and heating installations

Nominal voltage

18 V

Rechargeable battery/battery capacity

2 Ah

Weight of machine with rechargeable battery

3.928 kg

W-CONNECT capable

No

Weight of add-on

0.350 kg

Weight of supporting underlay

0.209 kg

Rechargeable battery/battery permanently installed

No

Product weight (per item)

9.323 kg

Type of rechargeable battery/battery

Li-lon

Weight of rechargeable battery/battery

0.428 kg

Number of rechargeable batteries/batteries

2 PCS

WEEE (taking back waste electrical and electronic equipment)

06

Weight of expendable material

0.155 kg

Weight of outer packaging

0.320 kg

RoHS-compliant

Yes

PRINETO cordless combi tool set including:
2 x
BAT6 spare battery

BTRYPCK-PRIPRESS-REPL-BAT6-18V-2 AH

Quantity: 2 x
1 x
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-25X3,5

Quantity: 1 x
1 x
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-32X4,4

Quantity: 1 x
1 x
PRINETO combination expander head

TL-PRINETO-EXPANDINGJAW-COMBI-(16-20)

Quantity: 1 x
Ratchet pipe cutter PRINETO<SUP>®</SUP>
1 x
Ratchet pipe cutter PRINETO®

TL-PRINETO-PIPESHEARS-(12-42)

Quantity: 1 x
1 x
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-16

Description: For the fitting end
Quantity: 1 x
1 x
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-16

Quantity: 1 x
1 x
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-20

Description: For the fitting end
Quantity: 1 x
1 x
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-20

Quantity: 1 x
1 x
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-25

Description: For the fitting end
Quantity: 1 x
1 x
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-25

Quantity: 1 x
1 x
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFALNGE-FITT-32

Description: For the fitting end
Quantity: 1 x
1 x
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-32

Quantity: 1 x
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
1 x
BLG5 18 V/2 Ah charger

CHRG-BLG18V/2AH-F.BAT6

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO AS cordless combi tool

COMBISLIDTL-CORDL-PRINETO-AS

For processing PRINETO pipes up to 40 mm in diameter
x 1 pcs
BAT6 spare battery

BTRYPCK-PRIPRESS-REPL-BAT6-18V-2 AH

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-D14MM

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-16X2,2

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-20X2,8

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-25X3,5

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-32X4,4

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-14

For the fitting end
x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-D14

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-16

For the fitting end
x 1 pcs
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-16

x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-16

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-20

For the fitting end
x 1 pcs
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-20

x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-20

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-25

For the fitting end
x 1 pcs
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-25

x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-25

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFALNGE-FITT-32

For the fitting end
x 1 pcs
BLG5 18 V/2 Ah charger

CHRG-BLG18V/2AH-F.BAT6

x 1 pcs
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-32

x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-32

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information