PRINETO connection box variable single
PRINETO connection box variable single
RADIATOR CONNECTION BOX SINGLE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting radiators to the wall using a single connection that is height adjustable (one supply and return line) with HD pipe 16
- Consisting of dense foam block and connecting bend L 15 x 1 mm, DN 12, fully insulated in accordance with German Building Energy GEG
- Width: 45 mm, height: 175 mm, depth: 45 mm, connection pipe length: 150 mm
Datasheets(X)
Piping system accessory
Length | 150 mm |
Width | 45 mm |
Height | 175 mm |
Thickness | 45 mm |
Connection, tube diameter | 16 mm |
Connection, tube diameter 2 | 15 mm |
Colour | Black |
Product weight (per item) | 201.000 g |