PRINETO connection box
PRINETO connection box variable double
PRINETO-RADITR-CONECTBOX-16-U15
Art.-no. 0878312430
EAN 4057708225774
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For height-adjustable connection of valve radiators to the wall with HD pipe
Datasheets(X)
Piping system accessory
Connection, tube diameter | 16 mm |
Length | 150 mm |
Height | 270 mm |
Width | 95 mm |
Thickness | 45 mm |
Connection, tube diameter 2 | 15 mm |
Material | Brass/copper |
Surface | Nickel plated |
Colour | Black |