PRINETO connection box
PRINETO connection box variable double
PRINETO HEIZKOERPER-ANSHLBOX STABIL 16
Art.-no. 0878312450
EAN 4044448017189
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For height-adjustable connection of valve radiators to the wall with HD pipe
Datasheets(X)
Piping system accessory
Connection, tube diameter | 16 mm |
Length | 150 mm |
Height | 190 mm |
Width | 125 mm |
Thickness | 60 mm |
Connection, tube diameter 2 | 16 mm |
Material | Polymerised polyethylene |
Colour | Green |