PRINETO compression fitting for HD pipe
PRINETO compression fitting for stable pipe
COMPFITT-PRINETO-V-EURO-16X3/4IN
Art.-no. 0878386092
EAN 4044448001713
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For direct connection of PRINETO HD pipes to Eurocone with 3/4 inch external thread
- With fixed stop - simple tightening up to the stop
- After cutting, debur and calibrate the pipe
For a complete connection, first screw the union nut onto the pipe, then the sealing ring and then the connecting body
Datasheets(X)
Connection, tube diameter | 16 mm |
Connection thread | IT 3/4 inch Euro cone |
Surface | Nickel plated |
Material | Brass |
Colour | Nickel coloured |
Length (i) | 24.5 mm |