PRINETO compression fitting for HD pipe
PRINETO compression fitting for stable pipe
COMPFITT-PRINETO-STABLE-20V-EURO
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- For direct connection of PRINETO HD pipes to Eurocone with 3/4 inch external thread
- With fixed stop - simple tightening up to the stop
- After cutting, debur and calibrate the pipe
For a complete connection, first screw the union nut onto the pipe, then the sealing ring and then the connecting body
Connection, tube diameter | 20 mm |
Connection thread | IT 3/4 inch Euro cone |
Finition | Nickel plated |
Matière | Brass |
Couleur | Nickel coloured |
Longueur (i) | 24.5 mm |
Produktgewicht (per Stück) | 64.000 g |
Services und Systeme rund ums Produkt