PRINETO closing plug
PRINETO blanking plug
BLKPLG-PRINETO-32MM
Art.-no. 0878643180
EAN 4057708226474
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For closing off open ends of PRINETO pipes
Datasheets(X)
Suitable for plumbing and heating systems
Connection, tube diameter | 32 mm |
Surface | Tin plated |
Material | Brass CW617N |
Distance between connection and connection (z) | 9 mm |
Colour | Pewter |
Length (i) | 35 mm |