PRINETO bypass distributor with overflow valve
PRINETO bypass distributor with overflow valve
DISTR-BYPASS-PRINETO-OVERFLOWVALVE
Art.-no. 0878386369
EAN 4099618588839
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Bypass set with overflow valve DN 15 and 0-7 mWS opening pressure
- For direct connection to PRINETO heat circuit manifolds
- For infinitely adjustable required forced circulation
Datasheets(X)
Connection thread | ET 3/4 inch |
Operating pressure | 6 bar |
Length | 50 mm |
Distance between connection and connection | 200 mm |
Max. working temperature | 70 °C |
Number of pieces | 1 PCS |
Material | Stainless steel |