PRINETO angle connection for skirting board
PRINETO angle connection for skirting board
PRINETO WINKELANSCHLUSS FÜR SOCKELLEISTE
Art.-no. 0878370009
EAN 4057708510528
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting crossing T-pieces for skirting boards to valve radiators
- With 15 mm cutting ring fitting
Datasheets(X)
Panel heating system fitting
Connection, tube diameter | 15 mm |
Width across flats | 27 mm |
Length | 50 mm |
Distance between connection and connection | 32 mm |
Material | Brass |
Surface | Nickel plated |
Colour | Nickel coloured |