PRINETO angle clasp
PRINETO angle clasp
PRINETO WINKELSPANGE FÜR ROHRE BIS 18 MM
Art.-no. 0878681150
EAN 4044448023708
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For shape stabilisation of 90° bends for PRINETO HD, sanitation and heating pipes
Datasheets(X)
Bending radius | 90 mm |
Length | 90 mm |
Height | 30 mm |
Width | 90 mm |
Suitable for max. pipe external diameter | 18 mm |
Material | Nylon reinforced with fibre glass |
Colour | Black |