PRINETO adhesive tape
PRINETO adhesive tape
AY-ADHESIVETAPE-PRINETO-W55MM-L66M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length | 66 m |
Width | 55 mm |
Thickness | 45 µm |
Material | PP - Polypropylene |
Colour | White |