PRINETO actuator
PRINETO actuator
AY-ACTUATOR-PANHTNG-EL-230V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length | 52.2 mm |
Width | 48.4 mm |
Cable length | 1 m |
Min. temperature conditions | -25 °C |
Max. temperature conditions | 60 °C |
Nominal voltage | 230 V/AC |
Material | PA - Polyamide |
Colour | Light grey RAL 7035 |