PRINETO Y-piece
PRINETO Y-piece
PCE-Y-PRINETO
Art.-no. 0878386012
EAN 4024835771856
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting to a distributor outlet
- For splitting and merging two heating circuits of the same length
Datasheets(X)
Width across flats | 23 mm, 30 mm |
Connection thread | ET 3/4 inch Euro cone |
Length | 57 mm |
Distance between connection and connection | 38.5 mm |
Material | Brass |
Surface | Nickel plated |
Colour | Nickel coloured |