PRINETO Wilo compact underfloor heating thermostat set
PRINETO fixed value control set UFH compact Wilo
CTRLSET-FXEDSTPNT-(FBH WILO PARA)
Art.-no. 0878386240
EAN 4099618608377
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Module with HE circulation pump with connection cable and safety temperature limiter
- Flow temperature controller with controlled direct connection of low-temperature underfloor heating circuits to high-temperature heating systems
- Compact design with vertical connections
- Extension set for installation on 3-fold to 12-fold PRINETO heating circuit manifolds with 200 mm distributor distance, no separate ball valves required
- Control valve on return flow
- Heimeier thermostatic head K with immersion sensor (control range 20-50 °C)
Datasheets(X)
Connection thread | ET 1 inch |
Min./max. frequency | 50 / 60 Hz |
Length | 200 mm |
Width | 230.8 mm |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Min. temperature conditions | -10 °C |
Max. temperature conditions | 110 °C |
Nominal voltage | 230 V |
Number of pieces | 9 PCS |
Material | Stainless steel |