PRINETO SMART CONNECT
PRINETO SMART CONNECT gateway
GATEWAY-SMART-CONNECT-PRINETO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For wirelessly connecting PRINETO SMART CONNECT components to the Alpha Smart Cloud
- Encrypted data transmission via Wi-Fi, data security in accordance with industry standard AES-128 CCM
- Including 5 V USB power plug
Datasheets(X)
Length | 62 mm |
Width | 62 mm |
Depth | 17.5 mm |
Max. current consumption | 200 mA |
Min. working temperature | 0 °C |
Max. working temperature | 40 °C |
IP protection class | IP 20 |
Number of pieces | 1 PCS |
Material | Plastic |
Colour | Signal white RAL 9003 |
Product weight (per item) | 0.130 kg |